8BR30-FL-LED-840-DIM-ES

Item #: 2249426

Cat #: 80292

UPC: 807154802920

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt LED Br30 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

8 Watt LED Br30 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802920, 80292

Specifications

Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: BR30 (Bulged Reflector)
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)