7W R20 LED Flood Lamp, 30K

Item #: 2249422

Cat #: 80265

UPC: 807154802654

Sign In or Register to view pricing and more.
Documents & Guides
LED R20 Flood 7W 3000K Dimmable 80+ CRI 500 Lumen White Housing (Essential Series)

Overview

LED R20 Flood 7W 3000K Dimmable 80+ CRI 500 Lumen White Housing (Essential Series)
Also known as: 807154802654, 80265

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 80+
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 500
Shape: R20 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)