7W R20 LED Flood Lamp, 27K

Item #: 2249420

Cat #: 80264

UPC: 807154802647

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt LED R20 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

7 Watt LED R20 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802647, 80264

Specifications

Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 80+
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Shape: R20 (Blown Reflector)
Light Technology: LED
Wattage: 7
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)