U-Connector, N1, 3x3

Item #: 224942

Cat #: F33GUC

UPC: 783510154943

Sign In or Register to view pricing and more.
Documents & Guides
Universal U-Connector, NEMA Type 1, Material: Steel, Dimensions: 3" x 3"

Overview

Universal U-Connector, NEMA Type 1, Material: Steel, Dimensions: 3" x 3"
Joins wireway sections and fittings. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Also known as: 783510154943, F33GUC

Specifications

Width: 3 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: IP30
Height: 3 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)