11W PAR30S LED Lamp, 30K

Item #: 2249419

Cat #: 80233

UPC: 807154802333

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802333, 80233

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 11
Light Technology: LED
Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 90+
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)