11W PAR30S LED Lamp, 30K

Item #: 2249417

Cat #: 80217

UPC: 807154802173

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)
Also known as: 807154802173, 80217

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 80+
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)