11W PAR30S LED Lamp, 27K

Item #: 2249415

Cat #: 80216

UPC: 807154802166

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802166, 80216

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 80+
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Light Technology: LED
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)