6.5W PAR20 LED Lamp, 27K

Item #: 2249413

Cat #: 80200

UPC: 807154802005

Sign In or Register to view pricing and more.
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802005, 80200

Specifications

Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 80+
Wattage: 6.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)