8T9/LED/CL927/120V/E26

Item #: 2249343

Cat #: S21358

UPC: 045923206658

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt T9 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt T9 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21358 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206658, S21358

Specifications

Shape: T9 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T9 (Tubular)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)