100A LEV Series IEC Pin & Sleeve Receptacle, Blue

Item #: 2249239

Cat #: 5100R9WLEV

UPC: 078477665862

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

100 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Also known as: 078477665862, 5100R9WLEV

Specifications

Phase: 3
Color: Blue
Amps: 100
Phase: 3
Amps: 100
Color: Blue

Customer Reviews

No reviews for this product
(0)