Industrial Unit Heater, 3.7/5.0 KW, 208/240V, 1-3 Phase

Item #: 22492

Cat #: MUH0521

UPC: 685360047225

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 3.7/5.0 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 3.7/5.0 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047225, MUH0521

Specifications

Phase: 3, 1
Amps: 18, 21
Wattage: 3700, 5000
Color: Beige
Volts AC: 240, 208
Mounting: Wall
Phase: 3, 1
Wattage: 3700, 5000
Volts AC: 240, 208
Amps: 18, 21
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)