This product has been discontinued.

Incandescent Lamp, A19, 60W, Frosted
Item #: 22487
Cat #: 60A/RS/XL-120V
UPC: 046135130212
Documents & Guides
Incandescent Lamp, A19, 60 Watt, 120 Volt, Base: Medium Screw, Color Temperature: 2850K, Lumens: 450, Lamp Finish: Frosted, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13021
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, A19, 60 Watt, 120 Volt, Base: Medium Screw, Color Temperature: 2850K, Lumens: 450, Lamp Finish: Frosted, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13021
Also known as: 046135130212, 60A/RS/XL-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Lumens: | 450 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Lumens: | 450 |
Customer Reviews
No reviews for this product
(0)