2-Light Pendant, 100W, A19, 120V, Heirloom Bronze Finish

Item #: 224867

Cat #: 77625-782

UPC: 785652756016

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Two Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652756016, 77625-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Type: Pendant, Ceiling Fixture
Volts AC: 120
Material: Steel
Color: Heirloom Bronze
Wattage: 100
Volts AC: 120
Base: Medium Screw (E26)
Type: Pendant, Ceiling Fixture
Material: Steel

Customer Reviews

No reviews for this product
(0)