Panelboard Enclosure, NEMA 1, 91"H x 32"W x 8.25"D

Item #: 224824

Cat #: HC3291B

UPC: 785901790396

Sign In or Register to view pricing and more.
Panelboard Enclosure, NEMA 1, 91 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series

Overview

Panelboard Enclosure, NEMA 1, 91 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series
Also known as: 785901790396, HC3291B

Specifications

Width: 42 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Depth: 8 1/4 in
Height: 91 in
Standards: California Proposition 65
Width: 42 in
IP/NEMA Rating: NEMA 1
Height: 91 in
Mounting: Surface
Depth: 8 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)