This product may not be available in all locations.
2
more
Panel Board, Trim, 4 Piece, w/Door, Surface, 91" Height
Item #: 224823
Cat #: HCM91TSD
UPC: 785901089216
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, 4 Piece, w/Door, Surface, 91 Inch Height
Overview
Panel Board, Trim, 4 Piece, w/Door, Surface, 91 Inch Height
Also known as: 785901089216, HCM91TSD
Specifications
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Height: | 91 in |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
Height: | 91 in |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)