9-Light Chandelier, 100W, A19, 120V, Heirloom Bronze Finish
Item #:
224754
Cat #:
31627-782
UPC:
785652316142
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base,-á120 Volt, Heirloom Bronze Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base,-á120 Volt, Heirloom Bronze Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652316142, 31627-782
Specifications
Color: | Heirloom Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Type: | 9-Light, Chandelier |
Material: | Steel |
Diameter: | 31 in |
Color: | Heirloom Bronze |
Wattage: | 100 |
Type: | 9-Light, Chandelier |
Diameter: | 31 in |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)