This product has been discontinued.
Loadbreak Elbow, 15kV, Conductor Range: 4/0 AWG Stranded
Item #: 224748
Cat #: 5810-C-4/0
UPC: 054007047834
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Loadbreak Elbow, 15kV, Conductor Range: 4/0 AWG Stranded 100% & 133% 250 MCM Compact/Solid 100% 133% @ 15 kV, Insulation Diameter Range: 0.850" - 1.100". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables.
Overview
Loadbreak Elbow, 15kV, Conductor Range: 4/0 AWG Stranded 100% & 133% 250 MCM Compact/Solid 100% 133% @ 15 kV, Insulation Diameter Range: 0.850" - 1.100". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables.
3M™ 5810 Series Industrial Loadbreak Elbow Kit is a fully shielded and insulated dead-front termination. This kit is for connecting underground cable to transformers, switchgear and junctions that come with loadbreak bushings. It is designed for use on tape shield, wire shield, UniShield® and JCN types of cables. The elbow is peroxide-cured EPDM. 3M™ 5810 Series Industrial Loadbreak Elbow Kit includes an elbow body, loadbreak probe, probe installation tool, silicone lubricant, cold shrink jacketing tube, mastic strips, ground braid assembly, constant force spring and CC-3 cable cleaning pads. This kit is rated for 5 to 15 kV, 200-amp applications. Meets ANSI/IEEE Standard 386.
Also known as: 054007047834, 5810-C-4/0
Specifications
Volts AC: | 15kV |
Allowable Gauge Range: | 4/0 |
Volts AC: | 15kV |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)