M18 Fuel™ 2-Tool Combo Kit

Item #: 2247153

Cat #: 3696-22

UPC: 045242795925

Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ 2-Tool Combo Kit, (1) M18 Fuel™ 1/2" Hammer Drill/Driver, (1) M18 Fuel™ 1/4" Hex Impact Driver, (2) M18™ RedLithium™ XC5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (2) Belt Clip & (1) Blow Molded Case

Overview

M18 Fuel™ 2-Tool Combo Kit, (1) M18 Fuel™ 1/2" Hammer Drill/Driver, (1) M18 Fuel™ 1/4" Hex Impact Driver, (2) M18™ RedLithium™ XC5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (2) Belt Clip & (1) Blow Molded Case
Our M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. Our M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. Our M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18 FUEL™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.
Also known as: 045242795925, 3696-22

Specifications

Volts AC: 18
Volts AC: 18

Customer Reviews

No reviews for this product
(0)