Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4

Item #: 224692

Cat #: NS730W

UPC: 883778501333

Documents & Guides
Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw Terminal, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw Terminal, White
The Hubbell HUBNS730W wall phone plate meets FCC part 68 and features convenient screw down terminals and a high impact-resistant thermoplastic plate.
Also known as: 883778501333, NS730W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)