Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through

Item #: 22468

Cat #: 1492-J3

UPC: 662073057925

Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Gray, 2.5 mm, Feed Through, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, Gray, 2.5 mm, Feed Through, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J3 from Rockwell Automation® is a gray 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073057925, 1492-J3

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 25
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)