![](https://img.youtube.com/vi/ASxci3WEcec/0.jpg)
![Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic](https://rexel-cdn.com/products/image.jpg?i=E286E007-7C6A-4F3E-A278-09E9ED82CA83&f=420)
Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic
Item #: 224675
Cat #: 2302-NKV
UPC: 085339130772
Sign In or Register to view pricing and more.
Switch/Outlet Box, 2-Gang, Depth: 3-7/16 Inch, Cubic Inches: 37, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic
Overview
Switch/Outlet Box, 2-Gang, Depth: 3-7/16 Inch, Cubic Inches: 37, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic
Polyurethane flange for single drywall offset, machine tapped device holes, slot provision for low voltage divider, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339130772, 2302-NKV
Specifications
Gangs: | 2 |
Material: | Polyester, Fiberglass |
Height: | 3 3/4 in |
Width: | 4 in |
Color: | Beige, Tan |
Mounting: | Nail On |
Depth: | 3 7/16 in |
Cubic Inches: | 37 in³ |
Gangs: | 2 |
Height: | 3 3/4 in |
Color: | Beige, Tan |
Depth: | 3 7/16 in |
Material: | Polyester, Fiberglass |
Width: | 4 in |
Mounting: | Nail On |
Cubic Inches: | 37 in³ |
Customer Reviews
No reviews for this product
(0)