
WRECKER™ Nitrus Carbide™ SAWZALL® Blade, 9"
Item #: 2246178
Cat #: 48-00-5272
UPC: 045242742523
Documents & Guides
The WRECKER™ with Nitrus Carbide™ SAWZALL® Blade, 9-Inch Length (Includes 1 Blade)
Sign In or Register to view pricing and more.
Overview
The WRECKER™ with Nitrus Carbide™ SAWZALL® Blade, 9-Inch Length (Includes 1 Blade)
Our WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. Our NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. Our blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. Our carbide sawzall blade is available in 6”, 9” and 12” blade lengths. It is the ideal blade for demolition and remodeling jobs.
Also known as: 045242742523, 48-00-5272
Specifications
Length: | 9 in |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)