Telephone Cabinet, 36" x 24" x 8", Wood Panel

Item #: 224614

Cat #: ATC36R248

UPC: 783510144050

Documents & Guides
Telephone Cabinet, Type 3R, Wood Panel, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Wood.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Telephone Cabinet, Type 3R, Wood Panel, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Wood.
Telephone Cabinet Single-Door, Type 3R is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.
Also known as: 783510144050, ATC36R248, Can

Specifications

Width: 24 in
Depth: 8 in
Color: Gray
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3
Width: 24 in
Color: Gray
Height: 36 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)