M18 FUEL™ SUPER SAWZALL® Reciprocating Saw (Bare Tool)

Item #: 2246038

Cat #: 2722-20

UPC: 045242006465

Documents & Guides
M18 FUEL™ SUPER SAWZALL® Reciprocating Saw ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 FUEL™ SUPER SAWZALL® Reciprocating Saw ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M18 FUEL™ SUPER SAWZALL® generates the power of a 15 A corded reciprocating saw, faster cuts than the legendary Milwaukee 15 A AC super SAWZALL™; and up to 150 cuts in 2 x 12 SPF per charge. Designed to perform in the toughest applications the M18™ fuel SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE™ brushless motor provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (not included) delivers unmatched run-time in all applications. The 1-1/4 in. stroke length removes more material with each stroke and selectable on/off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5speed dial provide maximum speed control for any application. The QUIK-LOK™ blade clamp allows for tool-less blade changes and a rafter hook provides a convenient way to store the saw between cuts.
Also known as: 045242006465, 2722-20, electrical

Specifications

Type: Cordless
Type: Cordless

Customer Reviews

No reviews for this product
(0)