Category 5e, Plenum, 24/4-Pair, White, 1000' Reel in Box

Item #: 2246024

Cat #: CAT5E244PUTPCMPWH1000RB

UPC:

Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, White, 1000 Foot Reel in Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, White, 1000 Foot Reel in Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT5E244PUTPCMPWH1000RB

Specifications

Type: CAT 5E
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Color: White
Type: CAT 5E
Length: 1000 ft
Jacket: Plenum
Gauge: 24 AWG
Conductors: 4 Pair
Color: White

Customer Reviews

No reviews for this product
(0)