Category 5e, Plenum, 24/4-Pair, Red, 1000' Pull Box

Item #: 2246020

Cat #: CAT5E244PUTPCMPRD1000PB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Red, 1000 Foot Pull Box

Overview

Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Red, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT5E244PUTPCMPRD1000PB

Specifications

Type: CAT 5E
Gauge: 24
Color: Red
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Type: CAT 5E
Color: Red
Conductors: 4 Pair
Gauge: 24
Length: 1000 ft
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)