Category 5e, Plenum, 24/4-Pair, Gray, 1000' Pull Box

Item #: 2246014

Cat #: C5E244PUTPCMPGY1000PB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Gray, 1000 Foot Pull Box

Overview

Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Gray, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: C5E244PUTPCMPGY1000PB

Specifications

Type: CAT 5E
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: Gray
Jacket: Plenum
Type: CAT 5E
Length: 1000 ft
Color: Gray
Gauge: 24
Conductors: 4 Pair
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)