
Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Box
Item #: 2246000
Cat #: CAT5E244PUTPCMPBL1000PB
UPC:
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Blue, 1000 Foot Pull Box
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 4"
Item #: 261087
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"
Item #: 39661
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 6"
Item #: 79280
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 6"
Item #: 39494
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, Blue, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future.
Also known as: CAT5E244PUTPCMPBL1000PB
Specifications
Type: | CAT 5E |
Gauge: | 24 AWG |
Color: | Blue |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Plenum |
Type: | CAT 5E |
Color: | Blue |
Conductors: | 4 Pair |
Gauge: | 24 AWG |
Length: | 1000 ft |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)