5lbs 50" Retractable Tool Lanyard

Item #: 2245698

Cat #: 48-22-8825

UPC: 045242544103

Sign In or Register to view pricing and more.
Documents & Guides
5lbs 50" Retractable Tool Lanyard

Overview

5lbs 50" Retractable Tool Lanyard
Our 5lb 50 in. Quick-Connect Retractable Tool Lanyard helps you stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. We designed this retractable lanyard for lasting durability and to survive more drops. The tool lanyard is constructed with stainless steel components to maintain retraction and prevent dropped tools. For greater control, the push to lock design easily locks the retractable lanyard cord at the desired length within the 50 in. working range. The abrasion-resistant lanyard cord withstands the demands of the jobsite. The dual locking, swiveling Quick-Connect carabiner allows you to make fast swaps between tools and is compatible with our other MILWAUKEE® Quick-Connect Accessories for maximum productivity.
Also known as: 045242544103, 48-22-8825

Specifications

Weight Capacity: 5 lbs
Size: 50 in
Weight Capacity: 5 lbs
Size: 50 in

Customer Reviews

No reviews for this product
(0)