HOF P2K1486 PKG 1400X800X600 1DR

Item #: 2245652
Cat #: P2K1486
UPC: 783510319625
Sign In or Register to view pricing and more.
Documents & Guides
HOF P2K1486 PKG 1400X800X600

Overview

HOF P2K1486 PKG 1400X800X600
Also known as: 783510319625, P2K1486

Specifications

Material: Steel
Depth: 23.820 in
Width: 31.800 in
Height: 55.200 in
Material: Steel
Width: 31.800 in
Depth: 23.820 in
Height: 55.200 in

Customer Reviews

No reviews for this product
(0)