20A NAFTA HG GFCI

Item #: 224563

Cat #: 7899-HFW

UPC: 078477410592

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7899-HFW 20A NAFTA HG GFCI

Overview

LEV 7899-HFW 20A NAFTA HG GFCI
Also known as: 078477410592, 7899-HFW

Specifications

Material: Polycarbonate, Nylon
Amps: 20
Color: White
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Polycarbonate, Nylon
Color: White
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)