Wiring Duct Wide Slot, 2"x3", Black

Item #: 2245419

Cat #: TYD2X3WPB6

UPC: 786210090863

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 3 Inches, Black PVC

Overview

Wiring Duct Wide Slot, 2 Inches x 3 Inches, Black PVC
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210090863, TYD2X3WPB6

Specifications

Width: 2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in

Customer Reviews

No reviews for this product
(0)