90-Degree Flush Tee for Wireway, 3x3x5

Item #: 224541

Cat #: F33GT

UPC: 783510154912

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Flush Tee for Wireway, Material: Steel, Dimensions: 3" x 3" x 5"

Overview

90-Degree Flush Tee for Wireway, Material: Steel, Dimensions: 3" x 3" x 5"
Also known as: 783510154912, F33GT

Specifications

Width: 3 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: IP30
Height: 3 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)