Panel Adapter, Lay-In Wireway, 3x3x5

Item #: 224540

Cat #: F33GPA

UPC: 783510154929

Sign In or Register to view pricing and more.
Documents & Guides
Panel Adapter, Lay-In Wireway, Material: Steel, Dimensions: 3" x 3" x 5"

Overview

Panel Adapter, Lay-In Wireway, Material: Steel, Dimensions: 3" x 3" x 5"
 A flanged fitting which allows the wireway to be securely connected to an enclosure.
Also known as: 783510154929, F33GPA

Specifications

Width: 3 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: IP30
Height: 3 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)