
M18 FUEL™ 1/2 " Mid-Torque Impact Wrench w/ Friction Ring Kit
Item #: 2245164
Cat #: 2962-22R
UPC: 045242779000
Documents & Guides
M18 FUEL™ 1/2 " Mid-Torque Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring (2962-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case
Sign In or Register to view pricing and more.
Overview
M18 FUEL™ 1/2 " Mid-Torque Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring (2962-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case
Our M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This MILWAUKEE® 3/8" Impact Wrench is the most compact in its class, giving you access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers you full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included two M18™ REDLITHIUM™ 5.0 batteries fit all M18™ tools, delivering more work per charge and more work over the life of the pack.
Also known as: 045242779000, 2962-22R
Specifications
Type: | Lithium Battery |
Size: | 1/2 in |
Type: | Lithium Battery |
Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)