Exp. Sleeving, .50" (12.7mm), Flame Ret.

Item #: 2244586

Cat #: SE50PFR-DR10

UPC: 074983407934

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Flame Retardant, Polyethylene Terephthalate, 500 ft. per reel

Overview

Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Flame Retardant, Polyethylene Terephthalate, 500 ft. per reel
Also known as: 074983407934, SE50PFR-DR10

Specifications

Diameter: 1/2 in
Length: 500 ft
Material: Polyethylene Terephthalate
Color: White
Diameter: 1/2 in
Material: Polyethylene Terephthalate
Length: 500 ft
Color: White

Customer Reviews

No reviews for this product
(0)