High Bay Occupancy Sensor

Item #: 224452

Cat #: HB350W-L3

UPC: 754182270590

Sign In or Register to view pricing and more.
Occupancy Sensor, High Bay, 120/277 VAC, 60 Hz, Coverage: 40' Diameter from 20' Height, Color: White, Includes: Lens & Back Box.

Overview

Occupancy Sensor, High Bay, 120/277 VAC, 60 Hz, Coverage: 40' Diameter from 20' Height, Color: White, Includes: Lens & Back Box.
The HB3x0W series sensors control lighting in wet location/ high mounting areas. These sensors turn lights on and off based on occupancy, and install directly to fixtures via a variety of mounting options. The modular lenses (ordered separately) are designed to provide reliable coverage from a wide range of mounting heights.
Also known as: 754182270590, HB350W-L3

Specifications

Mounting: Fixture
Volts AC: 120, 277
Type: Passive Infrared (PIR)
Color: White
Mounting: Fixture
Type: Passive Infrared (PIR)
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)