STARTER 600VAC

Item #: 22443

Cat #: 8536SCH3V03

UPC: 785901810285

Sign In or Register to view pricing and more.
SQD 8536SCH3V03 STARTER 600VAC

Overview

SQD 8536SCH3V03 STARTER 600VAC
Also known as: 785901810285, 8536SCH3V03

Specifications

Phase: 3
Poles: 3
Size: 1
Standards: California Proposition 65
Phase: 3
Size: 1
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)