Power Supply, 12W, 0.5A, 24VDC Output, 370VDC Input, 1PH

Item #: 224424

Cat #: 9918840024

UPC: 032248217513

Documents & Guides
Power Supply, 12 Watt, 0.5 Amp, 24 Volt DC Output, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.

Overview

Power Supply, 12 Watt, 0.5 Amp, 24 Volt DC Output, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 032248217513, 9918840024

Specifications

Volts DC: 24
Wattage: 12
Type: Power Supply
Phase: 1
Amps: 0.500
Volts DC: 24
Type: Power Supply
Amps: 0.500
Wattage: 12
Phase: 1

Customer Reviews

No reviews for this product
(0)