1" Liquidtight 45° Connector w/ Grounding Lug

Item #: 2244230

Cat #: STR10045GL

UPC: 66236439050

Documents & Guides
1 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 66236439050, STR10045GL

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)