Zonex ATEX/IECEx Enclosure, 4X, 30x20x8

Item #: 224419

Cat #: ATEX765020SS63

UPC: 783510168575

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, 3 Gland Plates, Material: Stainless Steel, Dimensions: 30" x 20" x 8.07"

Overview

Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, 3 Gland Plates, Material: Stainless Steel, Dimensions: 30" x 20" x 8.07"
nVent HOFFMAN HOFATEX765020SS63 Zonex™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168575, ATEX765020SS63

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)