SRML Apparatus & Motor Lead Wire, 12 AWG, Green, 500'

Item #: 224414

Cat #: SRML12STRGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 12 AWG, Green, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 12 AWG, Green, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML12STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Color: Green
Gauge: 12
Volts AC: 600
Length: 500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)