Compression Lug, Copper, 1-Hole

Item #: 224387

Cat #: LCBX3/0-38-X

UPC: 074983437122

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Long Barrel, 3/0 AWG, 3/8 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 3/0 AWG, 3/8 Inch Stud Hole
Also known as: 074983437122, LCBX3/0-38-X

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)