This product has been discontinued.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips 8.5T8/COR/24-830/MF11/G 10/1.
Overview
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1100, CRI: 82, Color Temperature: 3000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips 8.5T8/COR/24-830/MF11/G 10/1.
Also known as: 046677535452, 535450
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Lumens: | 1100 |
Material: | Glass |
Length: | 24 in , 2 ft |
Wattage: | 8.500 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Wattage: | 8.500 |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1100 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)