Wiring Trough, 12/3R, 6x6x60

Item #: 224376

Cat #: F6660FG

UPC: 783510159900

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, NEMA Type: 12 & 3R, Material: Fiberglass, Dimensions: 6" x 6" x 60"

Overview

Wire Trough, Screw Cover, NEMA Type: 12 & 3R, Material: Fiberglass, Dimensions: 6" x 6" x 60"
This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.
Also known as: 783510159900, F6660FG

Specifications

Length: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Fiberglass
Height: 6 in
Width: 6 in
Length: 60 in
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: IP55, NEMA 12
Height: 6 in

Customer Reviews

No reviews for this product
(0)