Safety Switch, Heavy Duty, Non-Fusible, 400A, 3W, 3P, 350HP, 600V AC/DC, NEMA 12

Item #: 22437

Cat #: HU365AWK

UPC: 785901452096

Sign In or Register to view pricing and more.
Safety Switch, Heavy Duty, Non-Fusible, 400 Amp, 3-Wire, 3-Pole, 350 Horse Power, 600 Volt AC/DC, NEMA Type 12

Overview

Safety Switch, Heavy Duty, Non-Fusible, 400 Amp, 3-Wire, 3-Pole, 350 Horse Power, 600 Volt AC/DC, NEMA Type 12
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy Duty Safety Switches are utilized from commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA Type KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. An abundance of copper is used in the heaviest current carrying power paths of all Square D by Schneider Electric Heavy Duty Safety Switches. The more copper for current carrying paths, the lower the temperature rise. Managing temperatures inside the switch is the key to providing greater service life. This heavy duty Single Throw Safety Switch has a rated current of 400A and has a NEMA 3R/12 degree of protection. This non-fusible disconnect has a short circuit rating of 200kA@600VAC. This safety switch has a galvannealed steel enclosure and is surface mounted. This product is compatible with H or K, R, J or L fuses. The acceptable AWG gauge for this product is AWG 1/0 / 750 kcmil, copper or aluminum and has a tightening torque of 550-550 lbf.in. This product complies to UL listed file E2875 standards and comes with an 18 month warranty. Dimensions for this product are 46.25 in (H), 26.25 in (W), 10.13 in (D).
Also known as: 785901452096, HU365AWK

Specifications

Poles: 3
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 400
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)