3 LT R30 Bullet Cylinder Track Head Kit, Black

Item #: 2243441

Cat #: TK323

UPC: 045923433238

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R30 - Bullet Cylinder Track Kit - 4 foot Track - Black

Overview

3 Light - R30 - Bullet Cylinder Track Kit - 4 foot Track - Black
Also known as: 045923433238, TK323

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)