SOCKET - FOR D1 RELAYS

Item #: 224293

Cat #: D1PAA

UPC: 786685269726

D1 Series Socket, Used with D1PR1 and D1PF1 Relays, Module size B, 300V nominal voltage, 20A nominal current, Panel/Din rail mount, Screw clamping wire connection, QTY: 10, IP20 enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

D1 Series Socket, Used with D1PR1 and D1PF1 Relays, Module size B, 300V nominal voltage, 20A nominal current, Panel/Din rail mount, Screw clamping wire connection, QTY: 10, IP20 enclosure
Also known as: 786685269726, D1PAA

Specifications

Mounting: Panel, DIN Rail
Base: 5-Blade
Type: Socket
Amps: 20
Mounting: Panel, DIN Rail
Type: Socket
Base: 5-Blade
Amps: 20

Customer Reviews

No reviews for this product
(0)