D1 Series General Purpose Plug-In Relay

Item #: 224292

Cat #: D1PF1AT1

UPC: 786685270012

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General-purpose relay, D1 Series General Purpose Plug-In Relay, Full featured cover, 24 Vdc coil, 750 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure

Overview

Eaton General-purpose relay, D1 Series General Purpose Plug-In Relay, Full featured cover, 24 Vdc coil, 750 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: 786685270012, D1PF1AT1

Specifications

Type: General Purpose Relay, SPDT
Volts DC Control: 24
Base: 5-Blade
Mounting: Socket
Amps: 20
Poles: 1
Type: General Purpose Relay, SPDT
Base: 5-Blade
Amps: 20
Volts DC Control: 24
Mounting: Socket
Poles: 1

Customer Reviews

No reviews for this product
(0)