Overview
OCC COND3/4-W 3/4" WHITE PVC CTD
Also known as: 704508281021, COND3/4-W
Specifications
Diameter: | 3/4 in |
Color: | White |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Length: | 10 ft |
Color: | White |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)